Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hotplate

  • Mfr # e-G52HP07C KIT 100-120V

  • Zoro # G314761397


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Product Type
Hot Plate Stirrer
Includes Timer
Yes
Current
15 A
Overall Width
8 3/4 in
Plate Material
Ceramic, Ceramic Coated Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
e-G52HP07C KIT 100-120V
Zoro #
G314761397
UPC #
00840308910980
Country of Origin
China

Dimensions

Overall Width
8 3/4 in
Overall Height
4 1/2 in
Plate Width
7 in
Plate Length
7 in
Overall Depth
13 in

Details

Item
Hot Plate Stirrer
Product Type
Hot Plate Stirrer
Includes Timer
Yes
Current
15 A
Plate Material
Ceramic, Ceramic Coated Aluminum
Display Type
Digital
Hot Plate Type
Hot Plate Stirrer
Housing Material
Metal
Hot Surface Warning
Yes
Plate Shape
Rectangular
IP Rating
IP32
Temperature - Maximum
550 Degrees C
Wattage
1,582 W
Voltage
100 to 120V AC
Temperature - Minimum
5 Degrees C
Plate Finish
Ceramic
Temperature Tolerance
+/-1.0 Degrees C
Standards
CE, TUV
External Probe Compatible
Yes
Number of Stirring Positions
1

Description

Hotplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.