Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hotplate

  • Mfr # e-G52HS07C KIT 100-120V

  • Zoro # G214761350


product price: $1,089.99
/ea
Free Shipping & Returns

Key Features

Wattage
1,582 W
Standards
CE, TUV
External Probe Compatible
Yes
Temperature Tolerance
+/-1.0 Degrees C
Maximum Stirring Speed
1,800 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
e-G52HS07C KIT 100-120V
Zoro #
G214761350
UPC #
00840308910973
Country of Origin
China

Dimensions

Overall Width
8 3/4 in
Plate Length
7 in
Overall Height
4 1/2 in
Overall Depth
13 in
Plate Width
7 in

Details

Item
Hot Plate Stirrer
Wattage
1,582 W
Standards
CE, TUV
External Probe Compatible
Yes
Temperature Tolerance
+/-1.0 Degrees C
Maximum Stirring Speed
1,800 RPM
Speed Setting
Variable
Plate Material
Ceramic, Ceramic Coated Aluminum
Product Type
Hot Plate Stirrer
Housing Material
Metal
Includes Timer
Yes
Voltage
100 to 120V AC
IP Rating
IP32
Hot Surface Warning
Yes
Load Capacity - Metric
20 L
Plate Finish
Ceramic
Temperature - Maximum
550 Degrees C
Current
15 A
Minimum Stirring Speed
50 RPM
Temperature - Minimum
5 Degrees C
Hot Plate Type
Hot Plate Stirrer
Display Type
Digital
Plate Shape
Rectangular
Number of Stirring Positions
1

Description

Hotplate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.