Zoro Homepage

Hotplate Stirrer

  • Mfr # e-G31HS04C

  • Zoro # G014761390


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Metal
Wattage
550 W
Temperature - Minimum
5 Degrees C
Overall Depth
10 3/8 in
External Probe Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
e-G31HS04C
Zoro #
G014761390
UPC #
00840308905719
Country of Origin
China

Dimensions

Overall Depth
10 3/8 in
Overall Width
6 3/8 in
Plate Width
4 in
Overall Height
4 1/4 in
Plate Length
4 in

Details

Item
Hot Plate Stirrer
Housing Material
Metal
Wattage
550 W
Temperature - Minimum
5 Degrees C
External Probe Compatible
Yes
Hot Surface Warning
Yes
Product Type
Hot Plate Stirrer
IP Rating
IP21
Minimum Stirring Speed
80 RPM
Standards
TUV
Load Capacity - Metric
15 L
Resistance Properties
Chemical Resistant, Spill Resistant
Speed Setting
Variable
Plate Material
Stainless Steel
Display Type
Digital
Maximum Stirring Speed
1,600 RPM
Temperature - Maximum
500 Degrees C
Voltage
100 to 120V AC
Temperature Tolerance
+/-2.0 Degrees C
Plate Shape
Rectangular
Current
5 A
Hot Plate Type
Hot Plate Stirrer
Plate Finish
Ceramic
Includes
Power Cord, PTFE Coated Stir Bar
Number of Stirring Positions
1

Description

Hotplate Stirrer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.