Zoro Homepage

Hotplate Stirrer

  • Mfr # e-G31HS07C

  • Zoro # G514761371


product price: $607.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP21
Display Type
Digital
Maximum Stirring Speed
1,600 RPM
Wattage
1,050 W
Housing Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
e-G31HS07C
Zoro #
G514761371
UPC #
00840308905733
Country of Origin
China

Dimensions

Plate Width
7 in
Overall Height
4 3/8 in
Overall Depth
12 1/2 in
Plate Length
7 in
Overall Width
8 3/4 in

Description

Hotplate Stirrer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.