Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hotplate Stirrer

  • Mfr # e-G31HSRDS

  • Zoro # G314761380


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Minimum Stirring Speed
80 RPM
Plate Material
Stainless Steel
Maximum Stirring Speed
1,600 RPM
Plate Shape
Round
Temperature Tolerance
+/-2.0 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
e-G31HSRDS
Zoro #
G314761380
UPC #
00840308905757
Country of Origin
China

Dimensions

Overall Depth
10 3/8 in
Plate Diameter
5 1/4 in
Overall Width
6 3/8 in
Overall Height
4 in

Details

Item
Hot Plate Stirrer
Minimum Stirring Speed
80 RPM
Plate Material
Stainless Steel
Maximum Stirring Speed
1,600 RPM
Plate Shape
Round
Temperature Tolerance
+/-2.0 Degrees C
Wattage
550 W
Standards
TUV
Temperature - Minimum
5 Degrees C
Housing Material
Metal
External Probe Compatible
Yes
Load Capacity - Metric
15 L
Speed Setting
Variable
Product Type
Hot Plate Stirrer
Plate Finish
Ceramic
Hot Surface Warning
Yes
Includes
Power Cord, PTFE Coated Stir Bar
Hot Plate Type
Hot Plate Stirrer
Current
5 A
Voltage
100 to 120V AC
IP Rating
IP21
Temperature - Maximum
380 Degrees C
Display Type
Digital
Resistance Properties
Chemical Resistant, Spill Resistant
Number of Stirring Positions
1

Description

Hotplate Stirrer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.