Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hotplate-Stirrer e-G52HS07C 120V AM

  • Mfr # OH-30541631

  • Zoro # G916464146


product price: $949.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30541631
Zoro #
G916464146
UPC #
-
Country of Origin
China

Description

The Next Generation Guardian 5000TM Hotplate Stirrers are engineered for safety and versatility across research, academic and industrial settings. They offer powerful heating and mixing, with premium hardware and software to support diverse users safely and reliably. Heating models reach up to 550C and feature 3 temperature control modes for quick heating or precise heating without overshoot. Select from 5 models with 3 plate sizes.Applications: Temperature Sensitive Chemistry and Biology, Heat Fixation, Solution pH Optimization, Solution Sterilization, Endothermic Reactions, Denaturing of Organic Material, Sample and Solution Preparation, Dissolving Buffers and Reagents, Preparing Media, BoilingDisplay: High contrast brilliant LCD displayOperation: 100-120 VAC or 220-240VAC 50/60Hz power entry, rotary switch knobs controlCommunication: Ethernet Available as an Accessory;RS232;USB Available as an AccessoryConstruction: Robust full metal housing, ceramic square top plate or ceramic-coated aluminum round top plate, high performance SmCo magnetDesign Features: Large dip angle front panel for easy monitoring from a distance, smooth enclosure surfaces for easy cleaning, audible alarm, IP32 protection, rapid install splashing shield optionalFunction: Heating and StirringCapacity: 20 LPlate Construction: CeramicPlate Size: 7.0 inTemp. Range: Ambient + 5C 550CSpeed Range: 50.0 rpm 1800.0 rpmCalibration: Temperature Calibration 3 Plate/3 ProbeControl: DigitalDimensions: 4.56 in x 12.94 in x 8.69 in HxLxWNet Weight: 10.1 lbPower: 100V-120V 15A 50/60HzSafety Certification: CE;TUVSpeed Stability: +/-2%Temp. Stability: +/-1% Plate, below 100C +/-1C and +/-0.5% Probe, below 100C +/-0.5CTemperature Probe: Available as an Accessory;Pt100;Pt1000Timer: 1 minute 99 hours, 59 minutesWorking Environment: 5C 40C, 80% RH, Non-condensingShipping Weight: 12.1274 lbsShipping Dimensions: 11.22 x 6.89 x 15.16Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.