Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hotplate Stirrer

  • Mfr # e-G52HS10C KIT 100-120V

  • Zoro # G314761342


product price: $1,449.99
/ea
Free Shipping & Returns

Key Features

External Probe Compatible
Yes
Speed Setting
Variable
IP Rating
IP32
Plate Length
10 in
Plate Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
e-G52HS10C KIT 100-120V
Zoro #
G314761342
UPC #
00840308910942
Country of Origin
China

Dimensions

Plate Length
10 in
Plate Width
10 in
Overall Width
11 1/4 in
Overall Depth
15 7/8 in
Overall Height
4 5/8 in

Details

Item
Hot Plate Stirrer
External Probe Compatible
Yes
Speed Setting
Variable
IP Rating
IP32
Plate Shape
Rectangular
Housing Material
Metal
Voltage
100 to 120V AC
Minimum Stirring Speed
50 RPM
Includes Timer
Yes
Standards
CE, TUV
Load Capacity - Metric
22 L
Temperature - Maximum
500 Degrees C
Maximum Stirring Speed
1,800 RPM
Product Type
Hot Plate Stirrer
Plate Finish
Ceramic
Display Type
Digital
Current
15 A
Hot Surface Warning
Yes
Temperature Tolerance
+/-1.0 Degrees C
Hot Plate Type
Hot Plate Stirrer
Temperature - Minimum
5 Degrees C
Wattage
1,650 W
Plate Material
Ceramic, Ceramic Coated Aluminum
Number of Stirring Positions
1

Description

Hotplate Stirrer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.