Zoro Homepage

Hotplate Stirrer

  • Mfr # e-G52HSRDA 100-120V

  • Zoro # G314761359


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Maximum Stirring Speed
1,800 RPM
Housing Material
Metal
Load Capacity - Metric
20 L
Overall Width
6 7/8 in
Temperature - Maximum
360 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
e-G52HSRDA 100-120V
Zoro #
G314761359
UPC #
00840308910911
Country of Origin
China

Dimensions

Overall Width
6 7/8 in
Plate Diameter
5 1/4 in
Overall Height
4 1/4 in
Overall Depth
10 1/4 in

Details

Item
Hot Plate Stirrer
Maximum Stirring Speed
1,800 RPM
Housing Material
Metal
Load Capacity - Metric
20 L
Temperature - Maximum
360 Degrees C
Wattage
600 W
External Probe Compatible
Yes
Speed Setting
Variable
Minimum Stirring Speed
50 RPM
Current
8 A
Hot Plate Type
Hot Plate Stirrer
Standards
CE, TUV
Plate Material
Ceramic Coated Aluminum
Voltage
100 to 120V AC
IP Rating
IP32
Plate Finish
Ceramic
Hot Surface Warning
Yes
Display Type
Digital
Includes Timer
Yes
Temperature Tolerance
+/-1.0 Degrees C
Temperature - Minimum
5 Degrees C
Plate Shape
Round
Product Type
Hot Plate Stirrer
Number of Stirring Positions
1

Description

Hotplate Stirrer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.