Zoro Homepage

Hotplate Stirrer

  • Mfr # e-G52HSRDA KIT 100-120V

  • Zoro # G514761401


product price: $1,189.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP32
Load Capacity - Metric
20 L
Plate Material
Ceramic Coated Aluminum
Minimum Stirring Speed
50 RPM
Speed Setting
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
e-G52HSRDA KIT 100-120V
Zoro #
G514761401
UPC #
00840308910911
Country of Origin
China

Dimensions

Overall Depth
10 1/4 in
Overall Width
6 7/8 in
Overall Height
4 1/4 in
Plate Diameter
5 1/4 in

Details

Item
Hot Plate Stirrer
IP Rating
IP32
Load Capacity - Metric
20 L
Plate Material
Ceramic Coated Aluminum
Minimum Stirring Speed
50 RPM
Speed Setting
Variable
Housing Material
Metal
Hot Surface Warning
Yes
Wattage
600 W
Temperature - Minimum
5 Degrees C
Includes Timer
Yes
External Probe Compatible
Yes
Display Type
Digital
Plate Shape
Round
Product Type
Hot Plate Stirrer
Current
8 A
Voltage
100 to 120V AC
Hot Plate Type
Hot Plate Stirrer
Maximum Stirring Speed
1,800 RPM
Temperature - Maximum
360 Degrees C
Plate Finish
Ceramic
Standards
CE, TUV
Temperature Tolerance
+/-1.0 Degrees C
Number of Stirring Positions
1

Description

Hotplate Stirrer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.