Zoro Homepage

In Use Cover, Valor 7000

  • Mfr # 30037445

  • Zoro # G7226816


product price: $47.29
/ea

Key Features

Overall Width
13 in
Overall Height
4 in
Overall Depth
12 1/4 in
Material
Plastic
Compatible Mfg. Model Number
V71P1502T, V71P15T, V71P30T, V71P3T, V71P6T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30037445
Zoro #
G7226816
UPC #
-
Country of Origin
China

Dimensions

Overall Width
13 in
Overall Height
4 in
Overall Depth
12 1/4 in

Details

Includes
(1) Cover
Item
Scale Protective Cover
Material
Plastic
Compatible Mfg. Model Number
V71P1502T, V71P15T, V71P30T, V71P3T, V71P6T

Description

Scale Protective Cover, Overall Height 4 in, Overall Width 13 in, Overall Depth 12 1/4 in, Material Plastic, Compatible Mfg. Model Number V71P1502T, V71P15T, V71P30T, V71P3T, V71P6T, Compatible Grainger Part Number 20FY88, 20FY89, 20FY90, 20FY91, 20FY92

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.