Shop OHAUS

IndustrialBenchScale, LCD, 0.01lb/5g

  • Mfr # 30461637
  • Zoro # G3858030

product price: 
$
2,433.60
/ea
Free Shipping & Returns

Key Features

Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, metric ton, ton
Capacity
250 lb
Scale Graduations
0.01 lb/5 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30461637
Zoro #
G3858030
UPC #
-
Country of Origin
China
Scale Item
Platform Bench Scale with Remote Indicator
Digital/Mechanical
Digital
Weighing Units
kg, g, lb, oz, lb/oz, metric ton, ton
Capacity
250 lb
Scale Graduations
0.01 lb/5 g
Scale Display
LCD
Includes
100 to 240V AC Universal Power Supply, RS-232 Cable
Washdown
No
Color
Gray
Power Unit
100 to 240V AC
Platform Material
Stainless Steel
Housing Material
Stainless Steel
Application Modes
Checkweighing/Checkcounting, Dynamic Weighing/Display Hold, Percent Weighing, Piece Counting with Optimized APW, Weighing
Standards
IEC/EN 61010-1, Electromagnetic Compatibility: FCC Part 15 Class, Metrology: Measurement Canada (Indicator: NoA AM-6093, Platforms: NoA AM-6107), NTEP (Indicator: CC 18-065, Platforms: CC 18-077) Class lll, Product Safety: CAN/CSA C22.2 61010-1, UL61010-1
Scale Connection Ports
Ethernet, Optional 2nd RS-232, RS-232, USB
Item
Industrial Bench Scale
For Use With
General Weighing, Material Testing, Parts Counting
Plug Type
Three Prong
Weighing Surface Material
Stainless Steel
Scale Use Location
Shipping, Warehouse
Basic Power Source
Battery/Electric
Bench Scale Type
Counting, General Purpose
Batteries Required
Yes
Body Material
ABS Plastic, Steel, Stainless Steel
Battery Type
Lithium
Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
Scale Features
150% Overload Capacity Protection, Checkweighing Symbols With Selectable Operation and Audible Signal Settings, General Purpose, Menu Lock Switch, Multiple Selectable Operating Languages, User-Configurable Resolution Up to Dual Range 15,000D/3,000e (25000D/5000D For NTEP)
Number of Display Characters
5
Calibration Certificate
No Certificate
Display Type
LCD
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
Batteries Included
No
Scale Application
General Purpose
Voltage
100 to 240V AC
Scale Type
Bench
Weight Capacity
250 lb
Weight Capacity - Imperial
250 lb
Power Source
Battery/Electric
Scale Mechanism
Digital
NTEP Rating
NTEP Rated
IP Rating
Not IP Rated
Product Type
Industrial Bench Scale
Remote Control/Display
Column-Mounted
Power Source - TS Only
Battery/Electric
Power Source - old
Battery/Electric
Wire Color
Gray

Dimensions

Weighing Surface Depth
18 in
Weighing Surface Width
18 in
Overall Width
18 in
Overall Length
24 45/64 in
Overall Height
35 5/8 in
Overall Depth
24 3/4 in
Display Character Height
3/4 in
Cord Length
60 in

Description

Industrial Bench Scale, Scale Application General Purpose, Scale Type Bench, Scale Display LCD, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weight Capacity 250 lb, Weighing Units kg, g, lb, oz, lb/oz, metric ton, ton, Scale Graduations 0.01 lb/5 g, Overall Width 18 in, Overall Depth 24 3/4 in, Overall Height 35 5/8 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.