Inoculating Turntable, 5-29/32" dia.
Mfr # CLN-INOTTL
Zoro # G2113102
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Type - Clamp, Stand, Support
Innoculating Turntable
Item - Clamp, Stand, Support
Support
Diameter
5.91 in
Material
Cast Iron
Body Material
Cast iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLN-INOTTL
Zoro #
G2113102
UPC #
-
Country of Origin
United States
Dimensions
Diameter
5.91 in
Overall Height
1 1/4 in
Rod Diameter
1 in
Details
Type - Clamp, Stand, Support
Innoculating Turntable
Item - Clamp, Stand, Support
Support
Material
Cast Iron
Body Material
Cast iron
Item
Inoculating Turntable
Product Type
Support Stand
Description
Inoculating Turntable, Diameter 5-29/32 In., Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.