Zoro Homepage

Kettle Cover Clamp, 4000mL Max. Capacity

  • Mfr # CLS-KTLCLM

  • Zoro # G2114338


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Kettle
Item - Clamp, Stand, Support
Clamp
Diameter
5.5 in
Number of Prongs
2, 3
Material
Nickel Plated Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLS-KTLCLM
Zoro #
G2114338
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5.5 in

Details

Type - Clamp, Stand, Support
Kettle
Item - Clamp, Stand, Support
Clamp
Number of Prongs
2, 3
Material
Nickel Plated Zinc
Body Material
Nickel-Plated Zinc
Item
Kettle Cover Clamp
Max. Capacity
4,000 mL
Product Type
Kettle Clamp
Clamp Material
Zinc
Clamp Finish
Nickel Plated
Compatible Product Type
Multi Purpose Clamps
Maximum Capacity
4 L

Description

Kettle, Clamp, Diameter 5.5 in, Number of Prongs 2, 3, Material Nickel Plated Zinc, Max. Capacity 4,000 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.