Lab Frame Foot, 2-5/16" dia., 1-1/4" H
Mfr # CLR-LFOOTZ
Zoro # G2113601
product price: $32.99
/eaKey Features
Type - Clamp, Stand, Support
Pinchcock
Item - Clamp, Stand, Support
Clamp
Diameter
2.31 in
Max. Jaw Opening
0.51 in
Material
Nickel Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLR-LFOOTZ
Zoro #
G2113601
UPC #
-
Country of Origin
United States
Dimensions
Diameter
2.31 in
Max. Height
1.25 in
Rod Diameter
1 in
Overall Height
1 1/4 in
Base Diameter
2 1/4 in
Details
Type - Clamp, Stand, Support
Pinchcock
Item - Clamp, Stand, Support
Clamp
Max. Jaw Opening
0.51 in
Material
Nickel Plated
Item
Pinchcock Clamp
Body Material
Nickel-Plated Zinc
Product Type
Lab Frame Foot
Description
Lab Frame Foot, Diameter 2-5/16 In., Nickel Plated Zinc, Max. Height 1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.