Lab Scale, 120 g Cap., TFT Touchscreen

  • Mfr # EXP124/AD
  • Zoro # G622965432
product price: 
$
6,420.99
/ea
Free Shipping & Returns

Key Features

Power Source - TS Only
AC Adapter
Scale Connection Ports
Ethernet TCP/IP Port, RS232 Port, USB Port
Overall Height
372 mm
Stabilization Time
2 sec
Display Type
TFT Touchscreen
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXP124/AD
Zoro #
G622965432
UPC #
840308911611
Country of Origin
China

Dimensions

Overall Height
372 mm
Weighing Surface Width
90 mm
Overall Width
229 mm
Overall Length
408 mm
Weighing Surface Depth
90 mm
Wire Rope Length
408 mm
Length
408 mm

Details

Item
Lab Scale
Power Source - TS Only
AC Adapter
Scale Connection Ports
Ethernet TCP/IP Port, RS232 Port, USB Port
Stabilization Time
2 sec
Display Type
TFT Touchscreen
Capacity
120 g
Application Modes
Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Fill Weight Variation, Flow Rate Control, Formulation, Parts Counting, Peak Hold, Percent Weighing, Pipette Adjustment, SQC, Totalization
Repeatability
0.1 mg
Linearity
0.2 mg
Product Type
Analytical Balance
Scale Mechanism
Digital
Housing Material
Metal
Washdown
Not Washable
Platform Material
316 Stainless Steel
Weighing Units
baht, ct, Custom, dwt, g, gr, mesghal, mg, mom, N, oz, ozt, Singapore Tael, tah, tl, tlt, tola
Includes
AC Adapter, Draftshield, Inuse Cover
Readability
0.1 mg
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Analytical Balance, Capacity 120 g, Scale Graduations 0.1 mg, Weighing Surface Depth 90 mm, Weighing Surface Width 90 mm, Overall Length 408 mm, Overall Width 229 mm, Overall Height 372 mm, Application Modes Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Fill Weight Variation, Flow Rate Control, Formulation, Parts Counting, Peak Hold, Percent Weighing, Pipette Adjustment, SQC, Totalization

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews