Lab Scale, 120 g Cap., TFT Touchscreen

  • Mfr # EXP124N/AD
  • Zoro # G122965178
product price: 
$
6,869.99
/ea
Free Shipping & Returns

Key Features

Capacity
120 g
Linearity
0.2 mg
Housing Material
Metal
Includes
AC Adapter, Draftshield, Inuse Cover
Scale Mechanism
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXP124N/AD
Zoro #
G122965178
UPC #
840308911680
Country of Origin
China

Dimensions

Overall Length
16 1/8 in
Overall Height
14 5/8 in
Weighing Surface Width
3 1/2 in
Weighing Surface Depth
3 1/2 in
Overall Width
9 in
Wire Rope Length
16 1/8 in
Length
16 1/8 in

Details

Capacity
120 g
Linearity
0.2 mg
Housing Material
Metal
Includes
AC Adapter, Draftshield, Inuse Cover
Scale Mechanism
Digital
Product Type
Analytical Balance
Platform Material
316 Stainless Steel
Repeatability
0.1 mg
Weighing Units
ct, dwt, g, gr, mg, oz, ozt
Standards
NTEP Certified
Power Source - TS Only
AC Adapter
Application Modes
Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Fill Weight Variation, Flow Rate Control, Formulation, Parts Counting, Peak Hold, Percent Weighing, Pipette Adjustment, SQC, Totalization
Scale Connection Ports
Ethernet TCP/IP Port, RS232 Port, USB Port
Display Type
TFT Touchscreen
Stabilization Time
2 sec
Item
Lab Scale
Washdown
Not Washable
Readability
0.1 mg
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Analytical Balance, Capacity 120 g, Scale Graduations 0.1 mg, Weighing Surface Depth 3 1/2 in, Weighing Surface Width 3 1/2 in, Overall Length 16 1/8 in, Overall Width 9 in, Overall Height 14 5/8 in, Application Modes Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Fill Weight Variation, Flow Rate Control, Formulation, Parts Counting, Peak Hold, Percent Weighing, Pipette Adjustment, SQC, Totalization

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews