Lab Scale, 220 g Cap., TFT Touchscreen
- Mfr # EXR223
- Zoro # G422965472
product price:Â
$
3,508.99
/ea
Free Shipping & Returns
Key Features
Overall Height
14 5/8 in
Stabilization Time
2 sec
Weighing Surface Width
5 1/8 in
Scale Mechanism
Digital
Overall Length
15 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXR223
- Zoro #
- G422965472
- UPC #
- 840308912014
- Country of Origin
- China
- Stabilization Time
- 2 sec
- Scale Mechanism
- Digital
- Product Type
- Precision Balance
- Application Modes
- Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Formulation, Parts Counting, Peak Hold, Percent Weighing, Totalization
- Scale Graduations
- 1 mg
- Power Source - TS Only
- AC Adapter
- Capacity
- 220 g
- Platform Material
- 316 Stainless Steel
- Display Type
- TFT Touchscreen
- Housing Material
- Metal
- Linearity
- 2 mg
- Scale Connection Ports
- Ethernet TCP/IP Port, RS232 Port, USB Port
- Washdown
- Not Washable
- Readability
- 1 mg
- Repeatability
- 1 mg
- Item
- Lab Scale
- Weighing Units
- baht, ct, Custom, dwt, g, gr, mesghal, mg, mom, N, oz, ozt, Singapore Tael, tah, tl, tlt, tola
- Includes
- AC Adapter, Draftshield, Inuse Cover
- Power Source
- AC Adapter
- Power Source - old
- AC Adapter
Dimensions
- Overall Height
- 14 5/8 in
- Weighing Surface Width
- 5 1/8 in
- Overall Length
- 15 1/2 in
- Overall Width
- 9 in
- Weighing Surface Depth
- 5 1/8 in
- Wire Rope Length
- 15 1/2 in
- Length
- 15 1/2 in
Description
Scale Sub-Category Precision Balance, Capacity 220 g, Scale Graduations 1 mg, Weighing Surface Depth 5 1/8 in, Weighing Surface Width 5 1/8 in, Overall Length 15 1/2 in, Overall Width 9 in, Overall Height 14 5/8 in, Application Modes Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Formulation, Parts Counting, Peak Hold, Percent Weighing, Totalization, Scale Connection Ports Ethernet TCP/IP Port, RS232 Port, USB Port
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.