Shop OHAUS

Lab Scale, 220 g Cap., TFT Touchscreen

  • Mfr # EXR224N
  • Zoro # G022965278

product price: 
$
6,628.99
/ea
Free Shipping & Returns

Key Features

Washdown
Not Washable
Readability
0.1 mg
Standards
NTEP Certified
Display Type
TFT Touchscreen
Scale Mechanism
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXR224N
Zoro #
G022965278
UPC #
840308912069
Country of Origin
China

Dimensions

Overall Width
9 in
Overall Height
14 5/8 in
Weighing Surface Width
3 1/2 in
Overall Length
15 1/2 in
Weighing Surface Depth
3 1/2 in
Wire Rope Length
15 1/2 in
Length
15 1/2 in

Details

Washdown
Not Washable
Readability
0.1 mg
Standards
NTEP Certified
Display Type
TFT Touchscreen
Scale Mechanism
Digital
Capacity
220 g
Product Type
Analytical Balance
Housing Material
Metal
Repeatability
0.1 mg
Item
Lab Scale
Includes
AC Adapter, Draftshield, Inuse Cover
Scale Connection Ports
Ethernet TCP/IP Port, RS232 Port, USB Port
Application Modes
Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Formulation, Parts Counting, Peak Hold, Percent Weighing, Totalization
Stabilization Time
2 sec
Platform Material
316 Stainless Steel
Weighing Units
ct, dwt, g, gr, mg, oz, ozt
Linearity
0.2 mg
Power Source - TS Only
AC Adapter
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Analytical Balance, Capacity 220 g, Scale Graduations 0.1 mg, Weighing Surface Depth 3 1/2 in, Weighing Surface Width 3 1/2 in, Overall Length 15 1/2 in, Overall Width 9 in, Overall Height 14 5/8 in, Application Modes Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Formulation, Parts Counting, Peak Hold, Percent Weighing, Totalization, Scale Connection Ports Ethernet TCP/IP Port, RS232 Port, USB Port

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.