Shop OHAUS

Lab Scale, 620 g Cap., TFT Touchscreen

  • Mfr # EXP623N/AD
  • Zoro # G522965372

product price: 
$
6,110.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
ct, dwt, g, gr, lb, mg, oz, ozt
Includes
AC Adapter, Draftshield, Inuse Cover
Weighing Surface Depth
5 1/8 in
Scale Mechanism
Digital
Application Modes
Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Fill Weight Variation, Flow Rate Control, Formulation, Parts Counting, Peak Hold, Percent Weighing, Pipette Adjustment, SQC, Totalization
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXP623N/AD
Zoro #
G522965372
UPC #
840308911734
Country of Origin
China

Dimensions

Weighing Surface Depth
5 1/8 in
Overall Width
9 in
Overall Length
16 1/8 in
Overall Height
14 5/8 in
Weighing Surface Width
5 1/8 in
Wire Rope Length
16 1/8 in
Length
16 1/8 in

Details

Weighing Units
ct, dwt, g, gr, lb, mg, oz, ozt
Includes
AC Adapter, Draftshield, Inuse Cover
Scale Mechanism
Digital
Application Modes
Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Fill Weight Variation, Flow Rate Control, Formulation, Parts Counting, Peak Hold, Percent Weighing, Pipette Adjustment, SQC, Totalization
Display Type
TFT Touchscreen
Platform Material
316 Stainless Steel
Item
Lab Scale
Stabilization Time
2 sec
Capacity
620 g
Linearity
2 mg
Product Type
Precision Balance
Washdown
Not Washable
Repeatability
1 mg
Power Source - TS Only
AC Adapter
Scale Graduations
1 mg
Standards
NTEP Certified
Readability
1 mg
Scale Connection Ports
Ethernet TCP/IP Port, RS232 Port, USB Port
Housing Material
Metal
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 620 g, Scale Graduations 1 mg, Weighing Surface Depth 5 1/8 in, Weighing Surface Width 5 1/8 in, Overall Length 16 1/8 in, Overall Width 9 in, Overall Height 14 5/8 in, Application Modes Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Fill Weight Variation, Flow Rate Control, Formulation, Parts Counting, Peak Hold, Percent Weighing, Pipette Adjustment, SQC, Totalization

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.