Lab Scale, 6200 g Cap., TFT Touchscreen
- Mfr # EXR6201
- Zoro # G022965216
product price:Â
$
4,003.99
/ea
Free Shipping & Returns
Key Features
Linearity
0.2 g
Washdown
Not Washable
Includes
AC Adapter, Inuse Cover
Weighing Units
baht, ct, Custom, dwt, g, gr, kg, lb, mesghal, mom, N, oz, ozt, Singapore Tael, tah, tl, tlt, tola
Housing Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXR6201
- Zoro #
- G022965216
- UPC #
- 840308912175
- Country of Origin
- China
- Linearity
- 0.2 g
- Washdown
- Not Washable
- Includes
- AC Adapter, Inuse Cover
- Weighing Units
- baht, ct, Custom, dwt, g, gr, kg, lb, mesghal, mom, N, oz, ozt, Singapore Tael, tah, tl, tlt, tola
- Housing Material
- Metal
- Item
- Lab Scale
- Display Type
- TFT Touchscreen
- Scale Connection Ports
- Ethernet TCP/IP Port, RS232 Port, USB Port
- Power Source - TS Only
- AC Adapter
- Scale Mechanism
- Digital
- Capacity
- 6,200 g
- Stabilization Time
- 1 sec
- Scale Graduations
- 0.1 g
- Readability
- 0.1 g
- Repeatability
- 0.1 g
- Application Modes
- Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Formulation, Parts Counting, Peak Hold, Percent Weighing, Totalization
- Product Type
- Precision Balance
- Platform Material
- 316 Stainless Steel
- Power Source
- AC Adapter
- Power Source - old
- AC Adapter
Dimensions
- Weighing Surface Width
- 7 7/8 in
- Overall Width
- 9 in
- Weighing Surface Depth
- 7 in
- Overall Length
- 15 1/2 in
- Overall Height
- 3 13/16 in
- Wire Rope Length
- 15 1/2 in
- Length
- 15 1/2 in
Description
Scale Sub-Category Precision Balance, Capacity 6,200 g, Scale Graduations 0.1 g, Weighing Surface Depth 7 in, Weighing Surface Width 7 7/8 in, Overall Length 15 1/2 in, Overall Width 9 in, Overall Height 3 13/16 in, Application Modes Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Formulation, Parts Counting, Peak Hold, Percent Weighing, Totalization, Scale Connection Ports Ethernet TCP/IP Port, RS232 Port, USB Port
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.