Lab Scale, 65000 g Cap., TFT Touchscreen

  • Mfr # EXP65001N
  • Zoro # G422965137
product price: 
$
8,615.99
/ea
Free Shipping & Returns

Key Features

Washdown
Not Washable
Weighing Surface Depth
14 13/16 in
Scale Connection Ports
Ethernet TCP/IP Port, RS232 Port, USB Port
Product Type
High Capacity Balance
Platform Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXP65001N
Zoro #
G422965137
UPC #
840308911932
Country of Origin
China

Dimensions

Weighing Surface Depth
14 13/16 in
Overall Length
17 3/16 in
Weighing Surface Width
12 3/16 in
Overall Height
4 7/8 in
Overall Width
14 7/8 in
Wire Rope Length
17 3/16 in
Length
17 3/16 in

Details

Washdown
Not Washable
Scale Connection Ports
Ethernet TCP/IP Port, RS232 Port, USB Port
Product Type
High Capacity Balance
Platform Material
304 Stainless Steel
Repeatability
0.1 g
Capacity
65,000 g
Linearity
0.2 g
Includes
Inuse Cover, Power Cord
Stabilization Time
1 sec
Weighing Units
ct, dwt, g, gr, kg, lb, oz, ozt
Display Type
TFT Touchscreen
Scale Graduations
0.1 g
Scale Mechanism
Digital
Application Modes
Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Fill Weight Variation, Flow Rate Control, Formulation, Parts Counting, Peak Hold, Percent Weighing, SQC, Totalization
Item
Lab Scale
Readability
0.1 g
Housing Material
Metal
Standards
NTEP Certified
Power Source - TS Only
AC Power
Power Source
AC Power
Power Source - old
AC Power

Description

Scale Sub-Category High Capacity Balance, Capacity 65,000 g, Scale Graduations 0.1 g, Weighing Surface Depth 14 13/16 in, Weighing Surface Width 12 3/16 in, Overall Length 17 3/16 in, Overall Width 14 7/8 in, Overall Height 4 7/8 in, Application Modes Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Fill Weight Variation, Flow Rate Control, Formulation, Parts Counting, Peak Hold, Percent Weighing, SQC, Totalization

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews