Lab Scale, 8200 g Cap., TFT Touchscreen

  • Mfr # EXP8202
  • Zoro # G522965136
product price: 
$
6,047.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Metal
Display Type
TFT Touchscreen
Stabilization Time
1 sec
Includes
AC Adapter, Inuse Cover
Weighing Units
baht, ct, Custom, dwt, g, gr, kg, lb, mesghal, mom, N, oz, ozt, Singapore Tael, tah, tl, tlt, tola
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EXP8202
Zoro #
G522965136
UPC #
840308911789
Country of Origin
China

Dimensions

Overall Length
16 1/8 in
Weighing Surface Width
7 7/8 in
Overall Height
3 13/16 in
Weighing Surface Depth
7 in
Overall Width
9 in
Wire Rope Length
16 1/8 in
Length
16 1/8 in

Details

Housing Material
Metal
Display Type
TFT Touchscreen
Stabilization Time
1 sec
Item
Lab Scale
Includes
AC Adapter, Inuse Cover
Weighing Units
baht, ct, Custom, dwt, g, gr, kg, lb, mesghal, mom, N, oz, ozt, Singapore Tael, tah, tl, tlt, tola
Scale Mechanism
Digital
Platform Material
316 Stainless Steel
Scale Connection Ports
Ethernet TCP/IP Port, RS232 Port, USB Port
Readability
0.01 g
Capacity
8,200 g
Washdown
Not Washable
Application Modes
Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Fill Weight Variation, Flow Rate Control, Formulation, Parts Counting, Peak Hold, Percent Weighing, Pipette Adjustment, SQC, Totalization
Power Source - TS Only
AC Adapter
Repeatability
0.01 g
Scale Graduations
0.01 g
Product Type
Precision Balance
Linearity
0.02 g
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 8,200 g, Scale Graduations 0.01 g, Weighing Surface Depth 7 in, Weighing Surface Width 7 7/8 in, Overall Length 16 1/8 in, Overall Width 9 in, Overall Height 3 13/16 in, Application Modes Basic Weighing, Check Counting, Check Weighing, Density Determination, Differential, Dynamic Weighing, Fill Weight Variation, Flow Rate Control, Formulation, Parts Counting, Peak Hold, Percent Weighing, Pipette Adjustment, SQC, Totalization

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews