Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ohaus Pioneer Precision Balance, LCD

  • Mfr # PX623/E

  • Zoro # G110354489


product price: $1,847.90
/ea
Free Shipping & Returns

Key Features

Linearity
0.002 g
Stabilization Time
2 sec
Includes
Draft Shield, In-Use Cover
Power Source
AC Adapter
Weighing Units
Baht, Carat, Custom, g, Hong Kong Tael, kg, lb, m (Messghal), mg, Momme, N, oz, pwt, Singapore Tael, t (Tola), Taiwan Tael, Tical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PX623/E
Zoro #
G110354489
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Width
4 3/4 in
Overall Height
12 3/16 in
Overall Length
12 5/8 in
Overall Width
8 1/4 in
Weighing Surface Depth
4 3/4 in

Details

Linearity
0.002 g
Stabilization Time
2 sec
Includes
Draft Shield, In-Use Cover
Power Source
AC Adapter
Weighing Units
Baht, Carat, Custom, g, Hong Kong Tael, kg, lb, m (Messghal), mg, Momme, N, oz, pwt, Singapore Tael, t (Tola), Taiwan Tael, Tical
Repeatability
0.001 g
Capacity
620 g
Housing Material
Plastic
Item
Lab Scale
Platform Material
Stainless Steel
Power Unit
AC Adapter
Scale Graduations
0.001 g
Digital/Mechanical
Digital
Scale Display
LCD
Scale Connection Ports
RS-232, USB Ports
Application Modes
Weighing
Standards
CAN/CSA C22.2 No. 61010-1, CSA, FCC Part 15 (Class A), ICES-003 (Class A), IEC/EN 61010-1, IEC/EN 61326-1 (Class B), UL 61010-1
Display Type
LCD
Product Type
Lab Scale
Scale Mechanism
Digital
Readability
0.001 g

Description

Scale

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.