Zoro Homepage

Large Vessel Carrier, 76 X 46 cm

  • Mfr # OH-30400070

  • Zoro # G105256170


product price: $2,922.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Width
18 in
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30400070
Zoro #
G105256170
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
18 in
Length
30 in

Description

Vessel Carrier Platform MaterialStainless SteelDimensions (Length) 76.2 cm (30.0 in) Dimensions (Width) 45.7 cm (18.0 in)
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.