Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lattice Clamp, 18" L, Nickel Plated Zinc

  • Mfr # CLS-FLEXLL

  • Zoro # G2114362


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Holder
Item - Clamp, Stand, Support
Support
Length
18 in
Diameter
0.5 in
Max. Jaw Opening
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLS-FLEXLL
Zoro #
G2114362
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Diameter
0.5 in
Arm Length
18 in
Arm Diameter
1/2 in
Overall Length
18 in

Details

Type - Clamp, Stand, Support
Holder
Item - Clamp, Stand, Support
Support
Max. Jaw Opening
0.71 in
Material
Stainless Steel
Item
Holder
Body Material
Nickel-Plated Zinc
Includes
Flex System
Product Type
Flex System Clamp
Minimum Jaw Opening
0 in
Maximum Jaw Opening
19 in
Includes Mounting Hardware
Mounting Hardware Included
Compatible Product Type
Frames and Supports, Rod
Clamp Finish
Nickel Plated

Description

Holder, Support, Length 18 in, Diameter 0.5 in, Max. Jaw Opening 0.71 in, Material Stainless Steel, Includes Flex System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.