
MB Series Moisture Analyzers, MB62
Mfr # OH-30971929
Zoro # G816560368
product price: $6,330.99
/ea
Free Shipping & Returns
Key Features
Application
Percent Moisture Determination, Percent Moisture Regain Determination, Percent Solid Determination, Weighing
Overall Height
5.4 in
Model
MB62
Includes
Internal Power Supply With Power Cord; In-Use Cover
Display
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OH-30971929
Zoro #
G816560368
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
5.4 in
Overall Width
8.3 in
Length
13.9 in
Details
Application
Percent Moisture Determination, Percent Moisture Regain Determination, Percent Solid Determination, Weighing
Model
MB62
Item
OHAUS MB Series Moisture Analyzers, MB62
Includes
Internal Power Supply With Power Cord; In-Use Cover
Display
LCD
Type
Moisture Analyzers
For Use With
Research or further manufacturing use only, not for food or drug use.
Series
MB Series
Description
MB62 features a redesigned housing, innovative carbon fiber heating and upgraded load cell for enhanced durability and performance. With flexibility in method creation, settings and data access, MB62 is suitable for a variety of moisture applications in numerous industries.ApplicationsPercent Moisture Determination, Percent Moisture Regain Determination, Percent Solid Determination, WeighingDisplay5 LCD with 2nd line displayOperationInternal power supply with power cord includedCommunicationCarbon fiber heat source, PBT housing, Die casting aluminum base, metal pan support, metal pan handler, in use coverDesign FeaturesSeven shut-off criteria manual, timed, A10, A30, A60, A90, A160, four drying profiles standard, fast, ramp, step, storage up to 20 methods and 100 results for all methods, 10 sample ID, 40-200 heating range, multiple operational languagesMaximum Capacity: 90 gReadability Moisture Content: 1 mg/0.01%Pan Size: 3.5 in 90 mmHeater Type: Carbon fiberCommunication: USB device; RS232Recommended Moisture Content MC%: 0.5 % - 100 %Adjustment: Temperature Adjustment - Mechanical 100, 160; Weight Adjustment - External 50gDimensions: 13.9 in x 5.4 in x 8.3 in 352 mm x 138 mm x 210 mm LxHxWDisplay: 5 LCD with 2nd line displayDisplay Results: RG%; Temperature; DC%; Time; Method No.; MC%; WeightHeating Profiles: Standard; Ramp; Standard; Step; FastIn-Use Cover: IncludedMoisture Range: 0.01 % 100 %Net Weight: 9.5 lb 4.3 kgOperating Range Temp.: 10 C 40 COperation Instructions: Graphic Instruction; On-screen Instruction; Progress IndicatorRepeatability: 0.018% 10g sample; 0.10% 3g sampleShut-Off Criteria: Timed; 5 Auto; ManualStatus Light: Multi-color status lightStored Results: 100Temperature Range: 40 C 200 CTest Library: 20Shipping Weight: 9.4999 lbsShipping Dimensions: 13.90 x 5.40 x 8.30Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.