Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MB Series Moisture Analyzers, MB92

  • Mfr # OH-30971930

  • Zoro # G016560298


product price: $7,386.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8.3 in
For Use With
Research or further manufacturing use only, not for food or drug use.
Includes
Internal Power Supply With Power Cord; In-Use Cover
Application
Percent Moisture Determination, Percent Moisture Regain Determination, Percent Solid Determination, Weighing
Length
13.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30971930
Zoro #
G016560298
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
8.3 in
Length
13.9 in
Overall Height
5.4 in

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Includes
Internal Power Supply With Power Cord; In-Use Cover
Application
Percent Moisture Determination, Percent Moisture Regain Determination, Percent Solid Determination, Weighing
Series
MB Series
Type
Moisture Analyzers
Item
OHAUS MB Series Moisture Analyzers, MB92
Model
MB92
Display
LCD

Description

The new MB92 features a redesigned housing, innovative carbon fiber heating and upgraded load cell for enhanced durability and performance. Ideal for users demanding a higher level of performance on both the laboratory and production floor, offering greater data security and integrity with password protection.ApplicationsPercent Moisture Determination, Percent Moisture Regain Determination, Percent Solid Determination, WeighingDisplay4.3 capacitive touch screenOperationInternal power supply with power cord includedCommunicationRS232, USB device, USB hostConstructionCarbon fiber heat source, PBT housing, die casting aluminum base, metal pan support, metal pan handler, in use coverDesign FeaturesEight shut-off criteria manual, timed, A10, A30, A60, A90, A160, free mg/s, four drying profiles standard, fast, ramp, step, storage up to 20 methods and 200 results for all methods, 40-200 heating range, multiple operational languagesMaximum Capacity: 90 gReadability Moisture Content: 1 mg/0.01%Pan Size: 3.5 in 90 mmHeater Type: Carbon fiberCommunication: USB device; RS232; USB HostRecommended Moisture Content MC%: 0.5 % - 100 %Adjustment: Temperature Adjustment - Mechanical 100, 160; Weight Adjustment - External 50gDimensions: 13.9 in x 5.4 in x 8.3 in 352 mm x 138 mm x 210 mm LxHxWDisplay: 4.3 capacitive touch screenDisplay Results: RG%; Temperature; DC%; Time; Method No.; MC%; WeightHeating Profiles: Ramp; Standard; Step; FastID Management: Sample Name; Sample ID; Batch IDIn-Use Cover: IncludedMoisture Range: 0.01 % 100 %Net Weight: 9.5 lb 4.3 kgOperating Range Temp.: 10 C 40 COperation Instructions: Live Drying Curve; On-screen InstructionRepeatability: 0.08% 3g sample; 0.015% 10g sampleShut-Off Criteria: Timed; 5 Auto; Manual; Custom - User Set Weight Loss/TimeStatus Light: Multi-color status lightStored Results: 200Temperature Range: 40 C 200 CTest Library: 20Shipping Weight: 9.4999 lbsShipping Dimensions: 13.90 x 5.40 x 8.30Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.