Zoro Homepage

Mechanical Compact Bench Scale 2610g Capacity

  • Mfr # 1650-W0

  • Zoro # G4097922


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Beam Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Mechanical
Weighing Units
g
Capacity
2,610 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650-W0
Zoro #
G4097922
UPC #
030955170312
Country of Origin
Poland

Dimensions

Weighing Surface Depth
6 in
Weighing Surface Width
6 in
Overall Width
6 3/8 in
Overall Length
17 3/4 in
Overall Height
6 5/8 in

Details

Scale Sub-Category
Beam Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Mechanical
Weighing Units
g
Capacity
2,610 g
Scale Graduations
0.1 g
Scale Display
Graduated Beam
Washdown
Not Washable
Platform Material
Stainless Steel
Application Modes
Weighing
Scale Readability
0.1g
Item
Compact Bench Scale
Housing Material
Metal
Linearity
0.1 g
Standards
ISO 9001
Readability
0.1 g
Product Type
Compact Bench Scale
Display Type
Graduated Beam
Scale Mechanism
Mechanical

Description

Scale Sub-Category Beam Balance, Compact Bench Scale, Digital/Mechanical Mechanical, Capacity 2,610 g, Scale Graduations 0.1 g, Scale Display Graduated Beam, Weighing Surface Depth 6 in, Weighing Surface Width 6 in, Overall Length 17 3/4 in, Overall Width 6 3/8 in, Overall Height 6 5/8 in, Application Modes Weighing, Scale Connection Ports Not Applicable, Platform Material Stainless Steel, Housing Material Metal, Standards ISO 9001, Weighing Units g, Washdown Not Washable

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.