Zoro Homepage

Mechanical Compact Bench Scale 610g Capacity

  • Mfr # 760-00

  • Zoro # G3916053


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Beam Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Mechanical
Weighing Units
g
Capacity
610 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760-00
Zoro #
G3916053
UPC #
-
Country of Origin
Poland

Dimensions

Weighing Surface Depth
6 in
Weighing Surface Width
2 3/8 in
Overall Width
6 3/8 in
Overall Length
17 3/4 in
Overall Height
6 5/8 in

Details

Scale Sub-Category
Beam Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Mechanical
Weighing Units
g
Capacity
610 g
Scale Graduations
0.1 g
Scale Display
Graduated Beam
Washdown
Not Washable
Application Modes
Weighing
Item
Compact Bench Scale
Platform Material
Stainless Steel
Scale Readability
0.1g
Standards
ISO 9001
Readability
0.1 g
Linearity
0.1 g
Housing Material
Metal
Display Type
Graduated Beam
Product Type
Compact Bench Scale
Scale Mechanism
Mechanical

Description

Scale Sub-Category Beam Balance, Compact Bench Scale, Digital/Mechanical Mechanical, Capacity 610 g, Scale Graduations 0.1 g, Scale Display Graduated Beam, Weighing Surface Depth 6 in, Weighing Surface Width 2 3/8 in, Overall Length 17 3/4 in, Overall Width 6 3/8 in, Overall Height 6 5/8 in, Application Modes Weighing, Scale Connection Ports Not Applicable, Platform Material Stainless Steel, Housing Material Metal, Standards ISO 9001, Weighing Units g, Washdown Not Washable

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.