Mechanical Spring Scale 11.25 lb./50 N Capacity
Mfr # 8008-PN
Zoro # G4792496
product price: $25.99
/eaKey Features
Digital/Mechanical
Mechanical
Weighing Units
lb, N
Capacity
11.25 lb/50 N
Scale Graduations
0.25 lb/1 N
Scale Display
Analog Linear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8008-PN
Zoro #
G4792496
UPC #
-
Country of Origin
China
Dimensions
Overall Width
1 7/16 in
Overall Height
8 3/8 in
Overall Depth
7/8 in
Details
Digital/Mechanical
Mechanical
Weighing Units
lb, N
Capacity
11.25 lb/50 N
Scale Graduations
0.25 lb/1 N
Scale Display
Analog Linear
Scale Accuracy
+/-3%
Item
Hanging Scale
Scale Readability
0.25 lb./1 N
Housing Material
Stainless steel
Standards
A versatile and inexpensive way to measure a variety of materials. Available in both Dial and Pull type models, with a wide range of weighing units including grams, pounds, ounces and newtons, and colored faceplates for easy identification.
Description
Hanging Scale, Capacity 11.25 lb/50 N, Analog Linear Scale Display, Scale Graduations 0.25 lb/1 N, Housing Material Stainless Steel, Digital/Mechanical Mechanical, Weighing Units lb, N, Overall Height 8 3/8 in, Overall Depth 7/8 in, Overall Width 1 7/16 in
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.