Zoro Homepage

Media Bottle Clamp, Aluminum

  • Mfr # 30400097

  • Zoro # G2115117


product price: $134.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ohaus Shakers
Material
Stainless Steel
Manufacturers Warranty Length
1 yr
Includes
Rubber Mat
Hold Capacity
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400097
Zoro #
G2115117
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Media Bottle Clamp
For Use With
Ohaus Shakers
Material
Stainless Steel
Includes
Rubber Mat
Hold Capacity
500 mL
Product Type
Flask Clamp

Description

Media Bottle Clamp,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.