Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium 3 Prong Sleeves, Fiberglass

  • Mfr # 30400260

  • Zoro # G2116751


product price: $12.15
/ea

Key Features

Type - Clamp, Stand, Support
Sleeve
Item - Clamp, Stand, Support
Accessory
Number of Prongs
3
Material
Fiberglass
Body Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400260
Zoro #
G2116751
UPC #
-
Country of Origin
United States

Details

Type - Clamp, Stand, Support
Sleeve
Item - Clamp, Stand, Support
Accessory
Number of Prongs
3
Material
Fiberglass
Item
Medium 3 Prong Sleeves
Body Material
Fiberglass
Product Type
Prong Sleeves

Description

Medium 3 Prong Sleeves, Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.