Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium 3 Prong Sleeves, Red, Vinyl

  • Mfr # 30400259

  • Zoro # G2116718


product price: $12.89
/ea

Key Features

Type - Clamp, Stand, Support
Sleeve
Item - Clamp, Stand, Support
Accessory
Number of Prongs
3
Material
Vinyl
Body Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400259
Zoro #
G2116718
UPC #
-
Country of Origin
United States

Details

Type - Clamp, Stand, Support
Sleeve
Item - Clamp, Stand, Support
Accessory
Number of Prongs
3
Material
Vinyl
Item
Medium 3 Prong Sleeves
Body Material
Vinyl
Product Type
Prong Sleeves

Description

Medium 3 Prong Sleeves,Red, Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.