Microtube Head, Plastic Material
Mfr # 30400196
Zoro # G2116103
product price: $60.39
/eaKey Features
Material
Rubber
For Use With
Vortex Mixers
Includes
Rubber Cover
Manufacturers Warranty Length
1 yr
Product Type
Rubber Head and Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30400196
Zoro #
G2116103
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Overall Diameter
3 in
Details
Item
Microtube Head
Material
Rubber
For Use With
Vortex Mixers
Includes
Rubber Cover
Product Type
Rubber Head and Cover
Description
Microtube Head, For Use With Vortex Mixers, Material Rubber, Includes Rubber Cover, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.