Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microtube Holder, Foam Material

  • Mfr # 30400232

  • Zoro # G2116438


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Material
Foam
For Use With
Vortex Mixers
Number of Tubes Held
48
Product Type
Microtube Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30400232
Zoro #
G2116438
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Microtube Holder
Material
Foam
For Use With
Vortex Mixers
Number of Tubes Held
48
Product Type
Microtube Holder

Description

Microtube Holder, For Use With Vortex Mixers, Shaft Dia. n/a, Material Foam, Blade Dia. .009, Manufacturers Warranty Length 1 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.