Zoro Homepage

Microtube Holder Kit, Plastic Material

  • Mfr # 30400198

  • Zoro # G2116121


product price: $153.99
/ea
Free Shipping & Returns

Key Features

For Use With
Vortex Mixers
Includes
(2) Head Covers
Material
Foam
Manufacturers Warranty Length
1 yr
Product Type
Microtube Holder Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400198
Zoro #
G2116121
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Microtube Holder Kit
For Use With
Vortex Mixers
Includes
(2) Head Covers
Material
Foam
Product Type
Microtube Holder Kit

Description

Microtube Holder Kit, For Use With Vortex Mixers, Shaft Dia. n/a, Material Plastic, Blade Dia. .009, Includes (2) Head Covers, Manufacturers Warranty Length 1 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.