Zoro Homepage

Mini Vortex Mixer, Fixed Speed, VXMNFS

  • Mfr # OH-30392108

  • Zoro # G104969309


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Plate Length
6.5 in
Plate Width
8.3 in
Height
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30392108
Zoro #
G104969309
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
6.5 in
Plate Width
8.3 in
Height
4.8 in

Description

Four OHAUS Mini Vortex Mixer models for gentle to high-speed reliable mixing. Non-digital model offers variable speed control, and digital model allows input of the exact speed and time to achieve repeatable results every time. Pulsing model features a unique pulse action that reduces heat generation, while providing more effective mixing and cell disruption. Fixed speed model offers simple one-touch, high-speed mixing for repeat applications. Touch mode operation activates mixing when depressing the cup head or continuous mode for use with accessory attachments. Sturdy, rugged design ensures the unit stays in place while in use. Robust digital and non-digital Vortex Mixers offer effective speed control from low RPM start-up for gentle shaking to high-speed mixing for vigorous vortexing of samples. The Fixed Speed Vortex Mixer is an economical choice for vigorous mixing of samples at high speed. To ease repetitive sample processing, this unit provides simple, effective full-speed mixing.
ControlFixed Speed Duty RatingIntermittent Orbit0.2 in (4.9 mm) Speed Range3200 rpm Capacity0.5 kg TimerNot ApplicableDimensions8.3 in x 6.5 in x 4.8 in (21 cm x 16.5 cm x 12.3 cm) (LxHxW) Net Weight9.7 lb (4.4 kg) Power120V, 1.2A, 50/60Hz Power Consumption135 W Safety CertificationTUV Working Environment39°F €“ 104°F, 20% €“ 85%RH, non-condensing (4°C €“ 40°C, 20% €“ 85%RH, non-condensing)Shipping Weight: 15 lbs
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.