Zoro Homepage

Modular Block, Aluminum, 1.1" H, 3.8" W

  • Mfr # 30400166

  • Zoro # G2115841


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Base Material
Aluminum
Depth
2.8 in
Width
3.8 in
For Use With
Dry Block Heaters
Height
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400166
Zoro #
G2115841
UPC #
-
Country of Origin
United States

Dimensions

Depth
2.8 in
Width
3.8 in
Height
1.1 in
Overall Width
3 3/4 in
Overall Length
6 in

Details

Item
Modular Block
Base Material
Aluminum
For Use With
Dry Block Heaters
Material
Anodized Aluminum
Product Type
Dry Bath Block
Includes Thermometer Well
No
Number of Wells
0

Description

Modular Block, Material Aluminum, For Use With Dry Block Heaters, Height 1.1 In., Width 3.8 In., Depth 2.8 In., Base Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.