Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Block, Aluminum, 1.1"H, 1.9"W

  • Mfr # 30400186

  • Zoro # G2115972


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Material
Anodized Aluminum
For Use With
21mm Vials
Height
1.1 in
Base Material
Aluminum
Width
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400186
Zoro #
G2115972
UPC #
-
Country of Origin
United States

Dimensions

Height
1.1 in
Width
1.9 in
Depth
2.8 in
Overall Length
3 3/4 in
Overall Width
3 in
Well Diameter
21 3/4 mm
Well Depth
45 mm

Details

Item
Modular Block
Material
Anodized Aluminum
For Use With
21mm Vials
Base Material
Aluminum
Product Type
Dry Bath Block
Number of Wells
9
Includes Thermometer Well
Yes

Description

Modular Block, Material Aluminum, For Use With 21mm Vials, Height 1.1 In., Width 1.9 In., Depth 2.8 In., Base Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.