Zoro Homepage

Modular Block, Aluminum, 1.1"H, 1.9"W

  • Mfr # 30400194

  • Zoro # G2116167


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Width
1.9 in
Depth
2.8 in
Base Material
Aluminum
Height
1.1 in
For Use With
Micro Test Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400194
Zoro #
G2116167
UPC #
-
Country of Origin
United States

Dimensions

Width
1.9 in
Depth
2.8 in
Height
1.1 in
Overall Width
3 in
Overall Length
3 3/4 in
Well Depth
27 5/8 mm, 38 1/8 mm, 39 1/8 mm
Well Diameter
7 7/8 mm, 11 1/8 mm, 11 1/2 mm

Details

Item
Modular Block
Base Material
Aluminum
For Use With
Micro Test Tubes
Material
Anodized Aluminum
Product Type
Dry Bath Block
Number of Wells
21
Includes Thermometer Well
Yes

Description

Modular Block, Material Aluminum, For Use With Micro Test Tubes, Height 1.1 In., Width 1.9 In., Depth 2.8 In., Base Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.