Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Block, Aluminum, 1.1"H, 2.8"D

  • Mfr # 30400152

  • Zoro # G2115701


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Height
1.1 in
Base Material
Aluminum
Width
1.9 in
Depth
2.8 in
For Use With
12 mm Test Tubes, 13 mm Test Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30400152
Zoro #
G2115701
UPC #
-
Country of Origin
United States

Dimensions

Height
1.1 in
Width
1.9 in
Depth
2.8 in
Overall Length
3 3/4 in
Overall Width
3 in
Well Diameter
13 7/8 mm
Well Depth
48 3/8 mm

Details

Item
Modular Block
Base Material
Aluminum
For Use With
12 mm Test Tubes, 13 mm Test Tubes
Material
Anodized Aluminum
Product Type
Dry Bath Block
Includes Thermometer Well
Yes
Number of Wells
20

Description

Modular Block, Material Aluminum, For Use With 12mm, 13mm Test Tubes, Height 1.1 In., Width 1.9 In., Depth 2.8 In., Base Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.