Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Block, Aluminum, 1.1"H, 2.8"D

  • Mfr # 30400158

  • Zoro # G2115589


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Material
Anodized Aluminum
Base Material
Aluminum
For Use With
6 mm Test Tubes
Width
1.9 in
Height
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30400158
Zoro #
G2115589
UPC #
-
Country of Origin
United States

Dimensions

Width
1.9 in
Height
1.1 in
Depth
2.8 in
Overall Length
2 3/4 in
Overall Width
1 7/8 in
Well Diameter
8 1/4 mm
Well Depth
48 3/8 mm

Details

Item
Modular Block
Material
Anodized Aluminum
Base Material
Aluminum
For Use With
6 mm Test Tubes
Product Type
Dry Bath Block
Includes Thermometer Well
Yes
Number of Wells
30

Description

Modular Block, Material Aluminum, For Use With 6mm Test Tubes, Height 1.1 In., Width 1.9 In., Depth 2.8 In., Base Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.