Zoro Homepage

Module Block 6 Well 25 mm Test Tube

  • Mfr # OH-30400155

  • Zoro # G205299350


product price: $305.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-30400155
Zoro #
G205299350
UPC #
-
Country of Origin
United States

Description

Anodized aluminum blocks for microtubes, tubes, vials, centrifuge tubes, PCR tubes/strips/plates, microplates & cuvettes. Solid blocks can be used for slides or drilled out to meet your custom needs. Baths are ideal for holding multiple size tubes, irregular samples, or for unconventional samples. Silica offers a more uniform temperature, while stainless steel shot heats up to temperature faster.
TypeBlock Sample Type 25mm Test TubeNumber of wells 6 Well Diameter 26.2 mm Well Depth 48.4 mm Size 1 Block Thermometer Well Yes MaterialAluminum Anodized
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.