
Module Block Combo, 50ml, 15ml, 1.5ml
Mfr # OH-30400193
Zoro # G604986738
product price: $305.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OH-30400193
Zoro #
G604986738
UPC #
-
Country of Origin
United States
Description
Anodized aluminum blocks for microtubes, tubes, vials, centrifuge tubes, PCR tubes/strips/plates, microplates & cuvettes. Solid blocks can be used for slides or drilled out to meet your custom needs. Baths are ideal for holding multiple size tubes, irregular samples, or for unconventional samples. Silica offers a more uniform temperature, while stainless steel shot heats up to temperature faster.
TypeBlock Sample Type Micro TubeNumber of wells 21 Well Diameter 11.5mm, 11.1mm, 7.9 mm Well Depth 38.1mm, 39.1mm, 27.6mmSize 1 Block Thermometer Well Yes MaterialAluminum Anodized
Research or further manufacturing use only, not for food or drug use.
TypeBlock Sample Type Micro TubeNumber of wells 21 Well Diameter 11.5mm, 11.1mm, 7.9 mm Well Depth 38.1mm, 39.1mm, 27.6mmSize 1 Block Thermometer Well Yes MaterialAluminum Anodized
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.