Zoro Homepage

Moisture Analyzer, LCD, RS-232/USB

  • Mfr # MB32

  • Zoro # G914738973


product price: $3,020.05
/ea
Free Shipping & Returns

Key Features

Overall Length
13 7/8 in
Overall Height
5 3/8 in
Product Type
Moisture Analyzer
Readability
1 mg/0.01 %
Interface
RS-232, USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB32
Zoro #
G914738973
UPC #
840308910812
Country of Origin
China

Dimensions

Overall Length
13 7/8 in
Overall Height
5 3/8 in
Overall Width
8 1/4 in
Pan Diameter
3 1/2 in
Drying Chamber Height
1 in
Drying Chamber Width
4 5/8 in
Scale Depth
13 7/8 in
Scale Height
5 3/8 in
Scale Width
8 1/4 in
Drying Chamber Depth
4 3/4 in

Details

Item
Moisture Analyzer
Product Type
Moisture Analyzer
Readability
1 mg/0.01 %
Interface
RS-232, USB
Includes
Power Cord
Moisture Measurement Repeatability
0.01 % to 100 %
Maximum Capacity
90 g
Platform Material
Aluminum
Drying Temperature - Minimum
40 Degrees C
Display Type
LCD
Drying Temperature - Maximum
180 Degrees C
Moisture Measurement Accuracy
0.01 %
Warm-Up Time
30 min
Drying Mechanism
Carbon Fiber
Features
(2) Drying Profiles, (2) Storage Methods, (5) Shut-off Criteria
Maximum Drying Time
480 min

Description

Moisture Analyzer, Readability 1 mg/0.01 Percent, Moisture Measurement Accuracy 0.01 Percent, Platform Material Aluminum, Overall Height 5 3/8 in, Overall Length 13 7/8 in, Overall Width 8 1/4 in, Moisture Measurement Repeatability 0.01 Percent to 100 Percent, Warm-Up Time 30 min

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.