Zoro Homepage

Moisture Analyzer, LCD, RS-232/USB

  • Mfr # MB62

  • Zoro # G614738969


product price: $3,842.85
/ea
Free Shipping & Returns

Key Features

Product Type
Moisture Analyzer
Maximum Capacity
90 g
Platform Material
Aluminum
Overall Height
5 3/8 in
Display Type
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB62
Zoro #
G614738969
UPC #
840308910829
Country of Origin
China

Dimensions

Overall Height
5 3/8 in
Pan Diameter
3 1/2 in
Overall Width
8 1/4 in
Overall Length
13 7/8 in
Drying Chamber Depth
4 3/4 in
Scale Height
5 3/8 in
Drying Chamber Width
4 5/8 in
Drying Chamber Height
1 in
Scale Depth
13 7/8 in
Scale Width
8 1/4 in

Details

Item
Moisture Analyzer
Product Type
Moisture Analyzer
Maximum Capacity
90 g
Platform Material
Aluminum
Display Type
LCD
Includes
Power Cord
Interface
RS-232, USB
Drying Temperature - Minimum
40 Degrees C
Readability
1 mg/0.01 %
Drying Temperature - Maximum
200 Degrees C
Moisture Measurement Repeatability
0.01 % to 100 %
Warm-Up Time
30 min
Maximum Drying Time
480 min
Features
(20) Storage Methods and (100) Results for All Methods, (4) Drying Profiles, (7) Shut-off Criteria
Moisture Measurement Accuracy
0.01 %
Drying Mechanism
Carbon Fiber

Description

Moisture Analyzer, Readability 1 mg/0.01 Percent, Moisture Measurement Accuracy 0.01 Percent, Platform Material Aluminum, Overall Height 5 3/8 in, Overall Length 13 7/8 in, Overall Width 8 1/4 in, Moisture Measurement Repeatability 0.01 Percent to 100 Percent, Warm-Up Time 30 min

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.