Zoro Homepage

Moisture Analyzer, Touchscreen, RS-232/USB

  • Mfr # MB92

  • Zoro # G214738963


product price: $4,313.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13 7/8 in
Platform Material
Aluminum
Moisture Measurement Repeatability
0.01 % to 100 %
Product Type
Moisture Analyzer
Drying Temperature - Minimum
40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB92
Zoro #
G214738963
UPC #
840308910836
Country of Origin
China

Dimensions

Overall Length
13 7/8 in
Pan Diameter
3 1/2 in
Overall Height
5 3/8 in
Overall Width
8 1/4 in
Drying Chamber Depth
4 3/4 in
Drying Chamber Width
4 5/8 in
Drying Chamber Height
1 in
Scale Height
5 3/8 in
Scale Depth
13 7/8 in
Scale Width
8 1/4 in

Details

Item
Moisture Analyzer
Platform Material
Aluminum
Moisture Measurement Repeatability
0.01 % to 100 %
Product Type
Moisture Analyzer
Drying Temperature - Minimum
40 Degrees C
Interface
RS-232, USB
Display Type
Touchscreen
Maximum Capacity
90 g
Includes
Power Cord
Readability
1 mg/0.01 %
Drying Temperature - Maximum
200 Degrees C
Warm-Up Time
30 min
Maximum Drying Time
480 min
Features
(20) Storage Methods and (200) Results for All Methods, (4) Drying Profiles, (8) Shut-off Criteria
Drying Mechanism
Carbon Fiber
Moisture Measurement Accuracy
0.01 %

Description

Moisture Analyzer, Readability 1 mg/0.01 Percent, Moisture Measurement Accuracy 0.01 Percent, Platform Material Aluminum, Overall Height 5 3/8 in, Overall Length 13 7/8 in, Overall Width 8 1/4 in, Moisture Measurement Repeatability 0.01 Percent to 100 Percent, Warm-Up Time 30 min

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.