Zoro Homepage

Mounting Bar Coupler, Aluminum, 2" L

  • Mfr # CLC-HTZMBA05

  • Zoro # G2112299


product price: $38.39
/ea

Key Features

Type - Clamp, Stand, Support
Connector
Item - Clamp, Stand, Support
Support
Length
2 in
Material
Aluminum
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLC-HTZMBA05
Zoro #
G2112299
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Overall Length
2 in

Details

Type - Clamp, Stand, Support
Connector
Item - Clamp, Stand, Support
Support
Material
Aluminum
Body Material
Aluminum
Item
Mounting Bar Coupler
Product Type
Rod with Channel Connector

Description

Mounting Bar Coupler, Length 2 In., Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.