Mounting Bar Coupler, Aluminum, 6" L
Mfr # CLC-HTZMBA15
Zoro # G2112280
product price: $44.19
/eaKey Features
Type - Clamp, Stand, Support
Connector
Item - Clamp, Stand, Support
Support
Length
6 in
Material
Aluminum
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLC-HTZMBA15
Zoro #
G2112280
UPC #
-
Country of Origin
United States
Dimensions
Length
6 in
Overall Length
6 in
Details
Type - Clamp, Stand, Support
Connector
Item - Clamp, Stand, Support
Support
Material
Aluminum
Body Material
Aluminum
Item
Mounting Bar Coupler
Product Type
Rod with Channel Connector
Description
Mounting Bar Coupler, Length 6 In., Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.