Zoro Homepage

Multirod Connector, Nickel-Plated Zinc

  • Mfr # CLC-MTRODZ

  • Zoro # G2112411


product price: $45.39
/ea

Key Features

Type - Clamp, Stand, Support
Connector
Item - Clamp, Stand, Support
Support
Max. Jaw Opening
0.51 in
Material
Nickel Plated Zinc
Body Material
Nickel-Plated Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLC-MTRODZ
Zoro #
G2112411
UPC #
-
Country of Origin
United States

Details

Type - Clamp, Stand, Support
Connector
Item - Clamp, Stand, Support
Support
Max. Jaw Opening
0.51 in
Material
Nickel Plated Zinc
Body Material
Nickel-Plated Zinc
Item
Hook Connector
Product Type
Hook Connector

Description

Multirod Connector, Nickel Plated Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.